
Panchali Modern Bohemian Natural Brown Rattan Nightstand
Mfr # 231-13156-ZORO
Zoro # G512303085
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Length
33.6"
Features
Handcrafted from Natural Rattan
Size
1-Drawer
Care instruction
Wipe Clean
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231-13156-ZORO
Zoro #
G512303085
UPC #
193271378845
Country of Origin
Indonesia
Dimensions
Length
33.6"
Size
1-Drawer
Width
23.6"
Depth
17.7"
Details
Color
Natural
Features
Handcrafted from Natural Rattan
Care instruction
Wipe Clean
Material
Natural Rattan
Includes
One Nightstand
Style
Bohemian
Assembly
Assembled
For Use With
Bedroom
Description
Satisfy a desire for paradise in your space with the exotic refinement of the Panchali nightstand. Handcrafted in Indonesia, this Bohemian inspired piece consists entirely of natural rattan. Its wonderfully crafted frame features a soothing openwork design fitted with a convenient shelf for bedside essentials while the drawer offers additional storage. The Panchali will arrive fully assembled and features angled legs connected by a crisscross base for excellent stability and support in robust design. Imbued with the charm of rustic craftsmanship, the Panchali nightstand brings a tranquil quality to any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.