Zoro Homepage

Patsy Modern Bohemian White Fabric and Natural Brown Rattan Armchair

  • Mfr # 224-12730-ZORO

  • Zoro # G807479730


product price: $259.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Frame Material
Fabric "100% Polyester", Natural Rattan , Foam
Overall Height
33.5
Overall Length
30.7
Arm Style
Bohemian
Overall Width
28.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224-12730-ZORO
Zoro #
G807479730
UPC #
193271286935
Country of Origin
Indonesia

Dimensions

Overall Height
33.5
Overall Length
30.7
Overall Width
28.7

Details

Frame Material
Fabric "100% Polyester", Natural Rattan , Foam
Arm Style
Bohemian
Includes
One (1) Chair
Color
White/Natural Brown
Assembled/Unassembled
Assembled

Description

A breath of tranquility in any space, the Patsy armchair is a refreshing accent inspired by bohemian design Made in Indonesia, this Bohostyle piece is comprised of a handcrafted rattan frame fitted with plush fabric cushions The smooth curves of the backrest slope down to form convenient armrests for enhanced comfort The Patsy requires assembly and utilizes angled legs for excellent stability and support with stunning visual geometry An easy and cozy addition, the Patsy armchair is refreshing addition to any spaceDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.