Pavone Mid-Century Modern Oak Brown Wood Kitchen Cabinet
- Mfr # 252-14025-ZORO
- Zoro # G623547286
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Material
Particle Board, Metal(Legs), Synthetic Rattan(Door Front), Plastic(Handle), MDF(Shelves)
Color
Oak Brown, Black
Style
Mid-Century
Height
45.7 in
Width
23.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-14025-ZORO
- Zoro #
- G623547286
- UPC #
- 193271447152
- Country of Origin
- Malaysia
- Material
- Particle Board, Metal(Legs), Synthetic Rattan(Door Front), Plastic(Handle), MDF(Shelves)
- Color
- Oak Brown, Black
- Style
- Mid-Century
Dimensions
- Height
- 45.7 in
- Width
- 23.6 in
Description
Coordinate the needs of your space with the delightful Pavone kitchen cabinet. Made in Malaysia, this Mid-Century inspired piece consists of a sturdy wood frame supported by metal legs. The drawer and four interior shelves provide convenient storage while reserving the open shelf for larger items. The Pavone requires assembly and features woven rattan embellishments for an added touch of robust flair. Adeptly combining form and function, the Pavone kitchen cabinet enlivens any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.