Zoro Homepage

Paxton Modern Black Finished Wood 2Piece Dining Chair Set

  • Mfr # 224-2PC-12343-ZORO

  • Zoro # G907480902


product price: $318.99
/pr
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Beech Wood, Kraft Paper (Rope)
Color
Black/Beige
Width (In.)
21.7
Height (In.)
29.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224-2PC-12343-ZORO
Zoro #
G907480902
UPC #
193271238422
Country of Origin
China

Dimensions

Width (In.)
21.7
Height (In.)
29.7

Details

Material
Beech Wood, Kraft Paper (Rope)
Color
Black/Beige

Description

The exotic, tropical charm of the Paxton dining chair brings remarkable personality to your dining space Made in China, this chair is comprised of a stunning beech wood frame featuring a woven rope seat Its curved backrest extends to form ergonomic armrests for casual comfort during meals The Paxton will arrive fully assembled and utilizes a streamlined frame that enables light to flow naturally throughout the room Adding unique visual allure to any interior space, the Paxton dining chair is sure to leave an impression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.