Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baxton Studio Paxton Modern & Contemporary Natural Brown Finished Wood Bar Stool, PK2 201-2PC-12340

Paxton Modern & Contemporary Natural Brown Finished Wood Bar Stool, PK2 (Discontinued)

  • Mfr # 201-2PC-12340
  • Zoro # G804401055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-2PC-12340
Zoro #
G804401055
UPC #
193271238392
Country of Origin
China

Dimensions

Overall Height
40.7
Overall Width
19.5
Overall Length
18

Details

Color
Beige/Oak Brown
Material
beech wood, kraft paper
Weight
11.2
Includes
Two (2) Bar Stools
For Use With
Bar

Description

The exotic, tropical charm of the Paxton bar stool brings remarkable personality to your space. This stool is comprised of a stunning wood frame featuring a woven yarn seat. Its curved backrest extends to form ergonomic armrests for casual comfort during any occasion. The Paxton will arrive fully assembled and utilizes a streamlined frame that enables light to flow naturally throughout the room. Adding unique visual allure to any interior space, the Paxton bar stool is sure to leave an impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.