This item is Discontinued.

Baxton Studio Paxton Modern & Contemporary Natural Brown Finished Wood Dining Chair, PK2 201-2PC-12339

Paxton Modern & Contemporary Natural Brown Finished Wood Dining Chair, PK2 (Discontinued)

  • Mfr # 201-2PC-12339
  • Zoro # G504401126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-2PC-12339
Zoro #
G504401126
UPC #
193271238385
Country of Origin
China

Dimensions

Overall Height
29
Overall Length
22
Overall Width
20

Details

Material
beech wood, kraft paper
Color
Beige/Oak Brown
Includes
Two (2) Dining Chairs
For Use With
Dining Room
Weight
10.2

Description

The exotic, tropical charm of the Paxton dining chair brings remarkable personality to your dining space. This chair is comprised of a stunning wood frame featuring a woven yarn seat. Its curved backrest extends to form ergonomic armrests for casual comfort during meals. The Paxton will arrive fully assembled and utilizes a streamlined frame that enables light to flow naturally throughout the room. Adding unique visual allure to any interior space, the Paxton dining chair is sure to leave an impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.