
Pemberly Dark Brown Bonded Leather Square Ottoman, 39.5 in W, 16.5 in H, Wood, Black
Mfr # 51-3511
Zoro # G2569941
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
16.5 in
Width
39.5 in
Depth
39.5 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51-3511
Zoro #
G2569941
UPC #
847321000025
Country of Origin
China
Dimensions
Height
16.5 in
Width
39.5 in
Depth
39.5 in
Details
Color
Black
Material
Wood
Item
Pemberly Dark Brown Bonded Leather Square Ottoman
Seat Material
Polyurethane
Features
Non-marking Feet
Seat Color
Dark Brown
Frame Material
Wood
Includes
Non-marking Feet
Assembly Required
Yes
Description
Offering a large surface and an eye-catching tufted effect, this ottoman fulfills your need for both form and function. It is made with a wood frame, foam cushioning, and dark brown bonded leather panels, which have been sewn together and pulled at the corners to create a tufted effect. The Pemberly Ottoman bridges the gap between contemporary and traditional. Black legs with non-marking feet are included, and some assembly is required (the legs must be attached).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.