Shop BAXTON STUDIO
See all product information
Create Account
Penny Dining Set, 5-Piece, Sand
- Mfr # 269-10760-10898-ZORO
- Zoro # G423547271
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood(Frame), Fabric "100% Polyester", Foam, MDF(Under the tabletop)
Height
29.9 in
Tabletop Color
Sand, Dark Brown
Width
35.4 in
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-10760-10898-ZORO
- Zoro #
- G423547271
- UPC #
- 193271149711
- Country of Origin
- Malaysia
- Tabletop Material
- Solid Rubberwood(Frame), Fabric "100% Polyester", Foam, MDF(Under the tabletop)
- Tabletop Color
- Sand, Dark Brown
- Style
- Modern
- For Use With
- Dining Room
- Assembled/Unassembled
- Unassembled
Dimensions
- Height
- 29.9 in
- Width
- 35.4 in
- Length
- 35.4 in
- Size
- 5-Piece
Description
Cultivate an element of modern refinement for every meal with the lovely Penny dining set. Made in Malaysia, this wood set includes one table and four chairs, each upholstered in soft fabric that delivers superb dining comfort. Each chair features an exquisite cut-out design on the backrest that lends geometric charm while enabling light to flow naturally through the area. The Penny requires assembly and features a round tabletop supported by an intersecting base for a chic display from every angle. Emblematic of sleek contemporary style, the Penny dining set is a beautiful arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.