Perenna Modern Bohemian Two-Tone Black and Natural Brown Rattan King Size Standalone Headboard

  • Mfr # 236-13389-ZORO

  • Zoro # G412302744


original price:  $283.99 , new price: $255.99 , 9 percent off
new price:  $255.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Black/Natural
Material
Natural Rattan
Overall Height
1.4"
Overall Width
72.8"
Overall Length
51.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
236-13389-ZORO
Zoro #
G412302744
UPC #
193271404261
Country of Origin
Indonesia

Dimensions

Bed Size
King
Overall Height
1.4"
Overall Width
72.8"
Overall Length
51.2"

Details

Color
Black/Natural
Material
Natural Rattan
Features
Standalone Headboard with No Mounting Required
For Use With
Bedroom
Includes
One King Size Headboard
Assembly
Assembled
Style
Bohemian
Care instruction
Wipe Clean

Description

Put together a graceful bedroom environment with the tropical vibes of the Perenna headboard. Made in Indonesia, this lovely piece is meticulously handcrafted from natural rattan with woven embellishments. Slim rattan rods extend throughout the rounded frame for a smooth yet complex geometric display. The Perenna will arrive fully assembled and features a standalone design that sits snuggly between the bed frame and wall with no mounting required. Invoking the appeal of an exotic retreat, the Perenna headboard is an outstanding bedroom accessory.Rattan a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.