
Perenna Modern Bohemian Two-Tone Black and Natural Brown Rattan Queen Size Standalone Headboard (Discontinued)
- Mfr # 236-13388-ZORO
- Zoro # G612302544
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
236-13388-ZORO
Zoro #
G612302544
UPC #
193271404254
Country of Origin
Indonesia
Dimensions
Bed Size
Queen
Overall Height
1.4"
Overall Width
61"
Overall Length
51.2"
Details
Color
Black/Natural
Material
Natural Rattan
Features
Standalone Headboard with No Mounting Required
Includes
One Queen Size Headboard
For Use With
Bedroom
Style
Bohemian
Assembly
Assembled
Care instruction
Wipe Clean
Description
Put together a graceful bedroom environment with the tropical vibes of the Perenna headboard. Made in Indonesia, this lovely piece is meticulously handcrafted from natural rattan with woven embellishments. Slim rattan rods extend throughout the rounded frame for a smooth yet complex geometric display. The Perenna will arrive fully assembled and features a standalone design that sits snuggly between the bed frame and wall with no mounting required. Invoking the appeal of an exotic retreat, the Perenna headboard is an outstanding bedroom accessory.Rattan a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.