
Petra Mid-Century Modern Ash Walnut Finished Wood Full Size Platform Bed (Discontinued)
- Mfr # 230-11147-11887-ZORO
- Zoro # G412303314
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230-11147-11887-ZORO
Zoro #
G412303314
UPC #
193271249985
Country of Origin
Malaysia
Dimensions
Overall Height
78.2"
Overall Width
57.4"
Overall Length
50.75"
Details
Color
Ash Walnut
Material
Rubber Wood/MDF
Includes
One Full Size Bed
For Use With
Bedroom
Style
Mid-Century
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Description
A showcase of traditional beauty, the lovely Petra platform bed anchors any bedroom space. Made in Malaysia, this mid-century piece is crafted from solid wood. The spindle headboard allows light to travel more freely throughout the space while lending a more open feel. The Petra requires assembly and features wood slats for mattress support, eliminating the need for a box spring. Rounded legs offer geometric diversity, making the Petra platform bed a modest a definitive centerpiece of the modern bedroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.