
Pieta Modern Bohemian Natural Brown Rattan Pet Bed
Mfr # 232-13228-ZORO
Zoro # G012303127
product price: $87.88
/ea
Free Shipping & Returns
Key Features
Features
Handcrafted from Natural Rattan
Color
Natural/Off-White
Assembly
Assembled
Style
Bohemian
For Use With
Pet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232-13228-ZORO
Zoro #
G012303127
UPC #
193271385041
Country of Origin
Indonesia
Dimensions
Width
16.5"
Length
18.5"
Depth
16.5"
Details
Features
Handcrafted from Natural Rattan
Color
Natural/Off-White
Assembly
Assembled
Style
Bohemian
For Use With
Pet
Material
Natural Rattan/Fabric "46.5% Polyester, 43.6% Cotton, 9.9% Viscose Rayon"/Foam/Plywood
Care instruction
Wipe Clean, Spot Clean for Upholstery
Includes
One Pet Bed
Description
Give your beloved animal companion a taste of exotic relaxation with the stunning Pieta pet bed. Made in Indonesia, this bohemian piece is handcrafted from natural rattan and features a plush cushion padded with foam and upholstered in sumptuous fabric. The frame is interlaid with slim rattan rods and forms a beautiful openwork canopy while providing a sense of security. The Pieta will arrive fully assembled and features a lightweight design to easily rearrange the piece as needed. Encouraging tranquil relaxation, the Pieta pet bed is sure to become a cherished fixture of any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.