This item is Discontinued.

Baxton Studio Pita Traditional Glam and Luxe Black Velvet and Gold Metal Twin Size Daybed 220-12857-ZORO

This item is Discontinued.

Baxton Studio

Pita Traditional Glam and Luxe Black Velvet and Gold Metal Twin Size Daybed (Discontinued)

Mfr # 220-12857-ZORO
Zoro # G907479630
UPC # 193271347186
Country of Origin Malaysia
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
220-12857-ZORO
Zoro #
G907479630
UPC #
193271347186
Country of Origin
Malaysia

Dimensions

Overall Height
34.4
Overall Width
81.9
Overall Length
42.3

Details

Color
Black/Gold
Material
Fabric Velvet "100% Polyester",MDF,Rubberwood,LVL,Metal
For Use With
Kids Room
Includes
One (1) Twin Size Daybed

Description

Embrace the allure of modern luxury in your home with the magnificent Pita daybed Made in Malaysia, this stunning piece consists of a solid wood frame padded with foam and upholstered in lavish velvet fabric The headboard features a lovely nail head trim for a touch of classic grandeur while scalloped detailing lends a striking silhouette The Pita requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Angled metal legs boost the subtle opulence of the piece, making the Pita daybed a remarkable addition to any bedroom space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.