Zoro Homepage

Powers Mid-Century Modern Grey Fabric and Ash Walnut Finished Wood Queen Size Platform Bed

  • Mfr # 236-12779-ZORO

  • Zoro # G812302481


original price: $345.99
7% off
new price: $318.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Ash Walnut
Material
Rubber Wood/MDF/Fabric" 100% Polyester"/Foam
Overall Height
85"
Overall Width
69.2"
Overall Length
40.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-12779-ZORO
Zoro #
G812302481
UPC #
193271290819
Country of Origin
Malaysia

Dimensions

Overall Height
85"
Overall Width
69.2"
Overall Length
40.7"

Details

Color
Grey/Ash Walnut
Material
Rubber Wood/MDF/Fabric" 100% Polyester"/Foam
For Use With
Bedroom
Includes
One Queen Size Bed
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Mid-Century

Description

Enjoy restful nights in the serene atmosphere exuded by the Powers platform bed. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame padded with foam and upholstered in sumptuous fabric. Its broad headboard offers cozy support while relaxing in bed while the complementing footboard creates an inviting display. The Powers requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs lend a touch of geometric allure, making the Powers platform bed a beautiful yet cozy bedroom centerpiece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.