Premala Classic and Traditional Grey Fabric and Walnut Brown Finished Wood King Size Headboard

  • Mfr # 237-12651-ZORO

  • Zoro # G812302696


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Walnut Brown
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF
Overall Height
1.4"
Overall Width
78.1"
Overall Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
237-12651-ZORO
Zoro #
G812302696
UPC #
193271284573
Country of Origin
Malaysia

Dimensions

Overall Height
1.4"
Overall Width
78.1"
Overall Length
60"

Details

Color
Grey/Walnut Brown
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF
For Use With
Bedroom
Includes
One King Size Headboard
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Traditional
Assembly
Assembly Required(Instructions Comes with the box)

Description

The Premala headboard imbues your space with the calm nature of classic luxury. Made in Malaysia, this traditional piece consists of a sturdy wood frame padded with foam and upholstered in sumptuous fabric. The smooth curves and crisp angles of the silhouette create an eye-catching bedroom backdrop while the button-tufted design adds a graceful touch. The Premala requires assembly and features five unique height customization settings. Delighting in timeless craftsmanship, the Premala headboard enhances any bedroom layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.