
Premala Classic and Traditional Grey Fabric and Walnut Brown Finished Wood Queen Size Headboard (Discontinued)
- Mfr # 237-12650-ZORO
- Zoro # G312302738
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237-12650-ZORO
Zoro #
G312302738
UPC #
193271284566
Country of Origin
Malaysia
Dimensions
Overall Height
1.4"
Overall Width
61.2"
Overall Length
60"
Details
Color
Grey/Walnut Brown
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF
Includes
One Queen Size Headboard
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Traditional
Description
The Premala headboard imbues your space with the calm nature of classic luxury. Made in Malaysia, this traditional piece consists of a sturdy wood frame padded with foam and upholstered in sumptuous fabric. The smooth curves and crisp angles of the silhouette create an eye-catching bedroom backdrop while the button-tufted design adds a graceful touch. The Premala requires assembly and features five unique height customization settings. Delighting in timeless craftsmanship, the Premala headboard enhances any bedroom layout.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.