This item is Discontinued.

Baxton Studio Preston Modern Luxe and Glam Black Velvet Upholstered and Two-Tone Metal 2-Piece Bar Stool Set Set of 2 190-11783-ZORO

This item is Discontinued.

Baxton Studio

Preston Modern Luxe and Glam Black Velvet Upholstered and Two-Tone Metal 2-Piece Bar Stool Set (Discontinued)

Mfr # Set of 2 190-11783-ZORO
Zoro # G503531695
UPC # 193271196111
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Set of 2 190-11783-ZORO
Zoro #
G503531695
UPC #
193271196111
Country of Origin
China

Dimensions

Overall Height
42.1
Overall Width
17.3
Overall Length
22
Width
17.3
Length
22
Height
42.1

Details

Color
Black/Gold
Material
Fabric"Polyester 100%"/Plywood/Metal
Weight
16.3
Includes
Two (2) Bar Stools

Description

Create the chic lounge of your dreams with the ambitious Preston bar stool. Made in China, this bar stool is comprised of a sturdy wood seat padded with plush foam and upholstered in luscious velvet fabric. The channel tufted backrest ensures superb back support while highlighting the rich hues of the velvet. Requiring assembly, the Preston utilizes ergonomic footrests for enhanced comfort and relaxation. Two-tone black and gold finished metal legs complete the look, giving the Preston bar stool a stunning display steeped in modern glamour.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.