
Prewitt Mid-Century Modern Ash Walnut Finished Wood King Size Headboard with Rattan (Discontinued)
- Mfr # 238-12657-ZORO
- Zoro # G612303282
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
238-12657-ZORO
Zoro #
G612303282
UPC #
193271284634
Country of Origin
Malaysia
Dimensions
Overall Height
1.6"
Overall Width
79.9"
Overall Length
60"
Details
Color
Ash Walnut
Material
Rubber Wood/Synthetic Rattan
Includes
One King Size Headboard
For Use With
Bedroom
Care instruction
Wipe Clean
Style
Mid-Century
Assembly
Assembly Required(Instructions Comes with the box)
Description
Embrace the classic charm of traditional craftsmanship with the stunning Prewitt headboard. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame embellished with woven rattan. Its broad, paneled frame showcases rich visual texture that carries an air of refinement. The Prewitt requires assembly and features five unique height customization settings. Distinguished with robust personality, the Prewitt headboard elevates any bedroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.