This item is Discontinued.

Baxton Studio Priscilla Glam and Luxe Green Velvet Upholstered and Gold Finished Metal Dining Chair Set(2PC) PR 191-2PC-11788-ZORO

Priscilla Glam and Luxe Green Velvet Upholstered and Gold Finished Metal Dining Chair Set(2PC) PR (Discontinued)

  • Mfr # 191-2PC-11788-ZORO
  • Zoro # G804101375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
191-2PC-11788-ZORO
Zoro #
G804101375
UPC #
193271196166
Country of Origin
India

Dimensions

Width
20.1
Height
37.2
Length
24.8
Overall Height
37.2
Overall Length
24.8
Overall Width
20.1

Details

Material
Fabric "Polyester 100%",Plywood,metal,Foam,metal
Color
Green/Gold
Weight Capacity
15.2
Includes
Two (2) Dining Chairs
Assembled/Unassembled
Assembly Required
For Use With
Dining Room
Weight
15.2

Description

Give your dining room a luxurious makeover with the stunning Priscilla dining chair. Made in China, this chair is comprised of a strong metal and wood frame padded with plush foam and upholstered in luscious velvet fabric. Angular stitching creates a geometric display that highlights the rich hues of the velvet. Requiring assembly, the Priscilla utilizes angled, gold finished metal legs for stable support that exudes modern glamour. With a sleek outline that radiates modern opulence, the Priscilla dining chair transforms every meal into a lavish occasion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.