This item is Discontinued.

Baxton Studio Priscilla Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Dining Chair Set PR 191-2PC-11786-ZORO

Priscilla Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Dining Chair Set PR (Discontinued)

  • Mfr # 191-2PC-11786-ZORO
  • Zoro # G404101379
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
191-2PC-11786-ZORO
Zoro #
G404101379
UPC #
193271196142
Country of Origin
India

Dimensions

Height
37.2
Length
24.8
Width
20.1
Overall Width
20.1
Overall Length
24.8
Overall Height
37.2

Details

Material
Fabric "Polyester 100%",Plywood,metal,Foam,metal
Color
Navy Blue/Gold
Weight Capacity
15.2
Assembled/Unassembled
Assembly Required
Includes
Two (2) Dining Chairs
Weight
15.2
For Use With
Dining Room

Description

Give your dining room a luxurious makeover with the stunning Priscilla dining chair. Made in China, this chair is comprised of a strong metal and wood frame padded with plush foam and upholstered in luscious velvet fabric. Angular stitching creates a geometric display that highlights the rich hues of the velvet. Requiring assembly, the Priscilla utilizes angled, gold finished metal legs for stable support that exudes modern glamour. With a sleek outline that radiates modern opulence, the Priscilla dining chair transforms every meal into a lavish occasion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.