Putri Modern Bohemian Natural Rattan Arm Chair

  • Mfr # 233-13235-ZORO

  • Zoro # G512302989


product price: $169.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Natural Rattan
Overall Depth
24"
Overall Length
39.3"
Includes
One Chair
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233-13235-ZORO
Zoro #
G512302989
UPC #
193271385119
Country of Origin
Indonesia

Dimensions

Overall Depth
24"
Overall Length
39.3"
Overall Width
25.2"

Details

Frame Material
Natural Rattan
Includes
One Chair
Color
Natural
Features
Handcrafted from Natural Rattan
Assembled/Unassembled
Assembled
Care instruction
Wipe Clean
For Use With
Living Room
Style
Bohemian

Description

Reinvigorate the feel of your space with the astonishingly beautiful Putri arm chair. Handcrafted in Indonesia, this bohemian piece consists entirely of natural rattan. Its round backrest extends to form ergonomic armrests for enhanced relaxation. The Putri will arrive fully assembled and utilizes angled legs connected by a crisscross base for excellent stability and support in expressive design. Smooth geometric accents create a distinct silhouette, making the Putri arm chair an outstanding addition to any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.