This item is Discontinued.

Baxton Studio Raheem Mid-Century Brown Hemp and Wood Dining Chair Set PR 195-2PC-12391-ZORO

Raheem Mid-Century Brown Hemp and Wood Dining Chair Set PR (Discontinued)

  • Mfr # 195-2PC-12391-ZORO
  • Zoro # G204096011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195-2PC-12391-ZORO
Zoro #
G204096011
UPC #
193271243464
Country of Origin
China

Dimensions

Height
29.9
Length
18.2
Width
18.7
Overall Width
18.7
Overall Height
29.9
Overall Length
18.2

Details

Material
Natural Woven Rattan,Beech Wood
Color
Natural Brown
Includes
Two (2) Dining Chairs
Weight Capacity
9.9
Assembled/Unassembled
Fully Assembled
For Use With
Dining Room
Weight
9.9

Description

Give your home a revitalizing atmosphere with the Raheem dining chair. Made in China, this chair is constructed from solid beech wood frame and natural hemp woven seat. The Raheem will arrive fully assembled and features a hemp woven seat that lends natural charm. A wonderful complement for smaller dining rooms and nooks, the Raheem dining chair refreshes any space.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.