Zoro Homepage

Rahela Mid-Century Modern Ash Walnut Finished Wood Queen Size Headboard

  • Mfr # 238-12882-ZORO

  • Zoro # G412303079


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Ash Walnut
Material
Rubber Wood
Overall Height
1.1"
Overall Width
61.2"
Overall Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238-12882-ZORO
Zoro #
G412303079
UPC #
193271349517
Country of Origin
Malaysia

Dimensions

Overall Height
1.1"
Overall Width
61.2"
Overall Length
60"

Details

Color
Ash Walnut
Material
Rubber Wood
For Use With
Bedroom
Includes
One Queen Size Headboard
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century
Care instruction
Wipe Clean

Description

Portray a lavish bedroom environment with the sleek charm of the Rahela headboard. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Its broad silhouette showcases an openwork design fitted with angled wood slats for geometric flare. The Rahela requires assembly and features five unique height customization settings. Fusing classic craftmanship with modern charm, the Rahela headboard uplifts any bedroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.