
Ramiel MidCentury Modern Ash Walnut Finished Wood and Rattan 4Drawer Chest
Mfr # 215-12426-ZORO
Zoro # G407479758
product price:Â $353.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15.7
Overall Height
37.7
Arm Style
Mid-Century
Frame Material
Rubber Wood,MDF,Synthetic Rattan
Includes
One (1) Chest
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215-12426-ZORO
Zoro #
G407479758
UPC #
193271251247
Country of Origin
Malaysia
Dimensions
Overall Length
15.7
Overall Height
37.7
Overall Width
30.1
Details
Arm Style
Mid-Century
Frame Material
Rubber Wood,MDF,Synthetic Rattan
Includes
One (1) Chest
Color
Natural Brown/Gold
Assembly
Assembly Required
Description
Capture the essence of midcentury beauty with the retro inspired Ramiel storage chest Made in Malaysia, this charming piece consists of a solid wood frame adorned with woven rattan embellishments Four drawers offer ample storage space to organize and declutter busy rooms while lending a touch of traditional style The Ramiel requires assembly and features petite metal drawer knobs that brilliantly stand out against the natural tones of the wood Carrying on the allure of retro design, the Ramiel storage chest is sure to become a beloved addition to any interior layout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.