
Ranger Mid-Century Modern Rustic Brown Finished Wood and Grey Metal 2-Door Sideboard Buffet (Discontinued)
- Mfr # 189-11748-ZORO
- Zoro # G703531693
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
189-11748-ZORO
Zoro #
G703531693
UPC #
193271195091
Country of Origin
Malaysia
Dimensions
Height
31.5
Width
47.2
Length
15.7
Overall Width
47.2
Overall Height
31.5
Overall Length
15.7
Details
Color
Rustic Brown/Grey
Material
MDF/Metal
Weight
113.5
Includes
One (1) Sideboard
Description
The robust design of the Ranger sideboard effortlessly accommodates the modern dining room. Made in Malaysia, this wooden sideboard features rustic brown finished panels encased by sleek grey finished legs. Two spacious drawers easily organize kitchen utensils, while six shelves behind the doors offer secure storage space for larger cookware. Requiring assembly, the Ranger is equipped with two wine bottle cubbies to accommodate small collections. Slim black finished metal handles allow the natural grain of the wood to stand out, making the Ranger sideboard an impressive upgrade to any dining room.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.