Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratana Transitional Grey Fabric Upholstered & Walnut Brown Finished Wood Platform Bed-Full

  • Mfr # 201-11591

  • Zoro # G604401170


original price: $366.99
7% off
new price: $338.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Walnut brown
Material
fabric "polyester 100%", rubber wood , mdf, foam
Overall Height
40.4
Overall Width
57.4
Overall Length
77.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-11591
Zoro #
G604401170
UPC #
193271187904
Country of Origin
Malaysia

Dimensions

Overall Height
40.4
Overall Width
57.4
Overall Length
77.5
Size
Overall Dimensions: 40.40" High x 57.40" Wide x 77.50" Deep; Headboard Dimensions: 57.40" Wide x 40.40" High x 0.80" Thick; Headboard Panel Height: 21.10"; Frame Height (from floor to top of footboard): 14.90"; Inside Dimension(matress size): 55.50" Wide x 76.00" Deep; Distance between each Slats: 3.10"; Bed Legs: 9.10" High;

Details

Color
Grey/Walnut brown
Material
fabric "polyester 100%", rubber wood , mdf, foam
Includes
One (1) Full Size Bed
Weight Capacity
86
For Use With
Bedroom

Description

Enjoy calm mornings and tranquil nights in the elegant comfort of the Ratana bed. This bed features a plush headboard padded with layers of foam underneath smooth fabric showcasing classic button tufting. Its crisp, wood frame is complemented by the gentle curves of the headboard to form a stunning silhouette. The Ratana requires assembly and utilizes wood slats for mattress support, which eliminate the need for a box spring. Angled legs lend timeless appeal, making the Ratana bed a remarkable addition to the modern bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.