This item is Discontinued.

Baxton Studio Ravenna Contemporary Glam and Luxe Blush Pink Velvet Fabric and Gold Metal Swivel Office Chair 220-11974-ZORO

This item is Discontinued.

Baxton Studio

Ravenna Contemporary Glam and Luxe Blush Pink Velvet Fabric and Gold Metal Swivel Office Chair (Discontinued)

Mfr # 220-11974-ZORO
Zoro # G207479774
UPC # 193271211517
Country of Origin China
Category Desk Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
220-11974-ZORO
Zoro #
G207479774
UPC #
193271211517
Country of Origin
China

Dimensions

Overall Length
24.5
Overall Width
20.5
Overall Height
31.5

Details

Office Chair Style
Glamour
Seat Material
Fabric Velvet "100% Polyester",Metal,Foam,Plywood,Plastic
Seat Color
Blush Pink/Gold
Includes
One (1) Office Chair
Assembled/Unassembled
Assembly Required
For Use With
Home Office

Description

Develop your home office into an adored space with the enchanting Ravenna office chair Made in China, this lovely piece consists of a solid metal base supporting a round seat upholstered in alluring velvet fabric The sloped armrests form a smooth silhouetted while tufted accents lend visual texture The Ravenna requires assembly and features caster wheels for superb mobility 360degree swivel and adjustable height options offer versatility, making the Ravenna office chair a terrific choice for any space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.