This item is Discontinued.

Baxton Studio Rayna Mid-Century Modern Walnut Brown Finished Wood Twin Size Platform Bed 188-11146-11158-ZORO

Rayna Mid-Century Modern Walnut Brown Finished Wood Twin Size Platform Bed (Discontinued)

  • Mfr # 188-11146-11158-ZORO
  • Zoro # G203531728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188-11146-11158-ZORO
Zoro #
G203531728
UPC #
193271278862
Country of Origin
Malaysia

Dimensions

Overall Height
58.1
Overall Width
40.55
Overall Length
79.1
Width
40.55
Length
79.1
Height
58.1

Details

Color
Walnut Brown
Material
MDF/Rubberwood
Includes
One (1) Twin Size Bed
Weight
62.1

Description

Complete your bedroom with the stunning Rayna bed. Made in Malaysia, the Rayna is constructed from wood showcasing a walnut brown finish that adds warmth to any space. Its spindle headboard allows light to flow more easily throughout the room and provides a more open feel in tight spaces. Requiring assembly, the Rayna utilizes wood slats for mattress support, eliminating the need for a box spring. With its elegant and streamlined design, the Rayna bed is an easy addition to the modern home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.