Zoro Homepage

Regis ModernLight Grey Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-Full

  • Mfr # 192-11501-ZORO

  • Zoro # G104101488


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Color
Light Grey/walnut brown
Material
Fabric "Polyester 100%",Rubberwood,MDF,Foam
Overall Height
43.3
Overall Width
59.8
Overall Length
81.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-11501-ZORO
Zoro #
G104101488
UPC #
193271182329
Country of Origin
Malaysia

Dimensions

Overall Height
43.3
Overall Width
59.8
Overall Length
81.3

Details

Color
Light Grey/walnut brown
Material
Fabric "Polyester 100%",Rubberwood,MDF,Foam
For Use With
Bedroom
Includes
One (1) Full Size Bed
Weight Capacity
92.2
Weight
92.2

Description

Craft a lovely bedroom environment with the graceful design of the Regis bed. Made in Malaysia, this bed is constructed from sturdy wood in a walnut brown finish that exudes warmth. Its plush headboard is padded with soft foam and upholstered in smooth fabric to provide excellent back support when sitting up in bed. Curved bars add a cool, modern look. Requiring assembly, the Regis features wood slats for mattress support, which eliminate the need for a box spring. Turned legs add an elegant touch, making the Regis bed a cozy yet stylish addition to any bedroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.