Shop BAXTON STUDIO
See all product information
Create Account
Renaud Modern Grey and Walnut Brown Wood 5-Piece Dining Set
- Mfr # 254-9876-8959-ZORO
- Zoro # G023546582
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Rubberwood , MDF(Table top), Fabric "100 % Polyester", Foam
Size
5-Piece
Style
Modern
Width
43.3 in
Height
29.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-9876-8959-ZORO
- Zoro #
- G023546582
- UPC #
- 193271166268
- Country of Origin
- Malaysia
- Tabletop Material
- Rubberwood , MDF(Table top), Fabric "100 % Polyester", Foam
- Style
- Modern
- Tabletop Color
- Grey, Walnut Brown
- For Use With
- Dining Room
- Assembled/Unassembled
- Unassembled
Dimensions
- Size
- 5-Piece
- Width
- 43.3 in
- Height
- 29.1 in
- Length
- 27.6 in
Description
Elegant design marries quality craftsmanship in the Renaud 5-piece dining set. Constructed from solid oak wood, this dining set includes one table and four chairs, each upholstered in a light polyester fabric that complements the rich espresso wood finish. Designed with both comfort and style in mind, each chair features a plush foam-padded seat, as well as an exquisite cut-out design on its back. Turned legs add a classic, refined touch. Whether used for chic dinner parties or casual family dinners, the Renaud dining set is sure to elevate any dining experience. The Renaud 5-piece dining set is made in Malaysia and requires assembly.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.