Shop BAXTON STUDIO
See all product information
Create Account
Reva Wood Dining Set, 5-Piece
- Mfr # 268-14657-10808-ZORO
- Zoro # G623547118
product price:Â
$
1,040.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood, Fabric "100% Polyester", Foam, MDF(Tabletop)
Tabletop Color
Taupe, Walnut Brown
Height
29.5 in
Size
5-Piece
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-14657-10808-ZORO
- Zoro #
- G623547118
- UPC #
- 193271496617
- Country of Origin
- Malaysia
- Tabletop Material
- Solid Rubberwood, Fabric "100% Polyester", Foam, MDF(Tabletop)
- Tabletop Color
- Taupe, Walnut Brown
- Assembled/Unassembled
- Unassembled
- Style
- Mid-Century
- For Use With
- Dining Room
Dimensions
- Height
- 29.5 in
- Size
- 5-Piece
- Width
- 39.4 in
- Length
- 39.4 in
Description
Discover the refined poise of the lovely Reva dining set. Made in Malaysia, this mid-century inspired set includes one table and four chairs crafted from sturdy wood. Each chair features a bent seat and curved back for a remarkable fusion of style and comfort. The Reva requires assembly and features a broad, round tabletop to accommodate each member of the table. Well suited for both casual and formal occasions, the Reva dining set is an outstanding arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.