
Richardson Mid-Century Two-Tone Black and Natural Finished Wood 2-Drawer Storage Cabinet (Discontinued)
- Mfr # 226-12474-ZORO
- Zoro # G512302637
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
226-12474-ZORO
Zoro #
G512302637
UPC #
193271259069
Country of Origin
China
Dimensions
Overall Depth
15.7"
Overall Length
28.3"
Width
28.3"
Details
Frame Material
Particle Board / Wood Veener (Drawer front)/MDF
Assembly
Assembly Required(Instructions Comes with the box)
Color
Natural Brown/Black
Includes
One Storage Cabinet
Style
Transitional
For Use With
Living Room
Care instruction
Wipe Clean
Description
Insert visually captivating geometry to your layout with the stunning Richardson storge cabinet. Made in China, this mid-century inspired piece is constructed from sturdy wood. Two drawers offer convenient storage to organize your space while minimalist drawer handles draw attention to the energetic design of the wood. The Richardson requires assembly and features angled legs for excellent stability and support. Organizing your space in unbeatable style, the Richardson storage cabinet enhances any interior.
- •Mid-century transitional storage cabinet
- •Constructed from Engineered Wood
- •Two (2) drawers
- •Minimalist drawer handles
- •Geometric wood carvings
- •Angled legs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.