
Shop BAXTON STUDIO
See all product information
Rina MidCentury Modern Ash Walnut Finished Wood 4Piece Full Size Bedroom Set with Synthetic Rattan
Mfr # 223-9812-9813-11298-11300-ZORO
Zoro # G107479621
product price:Â $1,124.99
/ea
Free Shipping & Returns
Key Features
Color
Ash Walnut
Material
Bed: Rubberwood,MDF With Ash Veneer,Tropical,LVL
HB: Rubberwood,MDF with Ash Veneer,synthetic rattan
NS & Dresser: Rubberwood,MDF,synthetic rattan
Overall Height
14.9
Overall Width
57.09
Overall Length
78.19
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
223-9812-9813-11298-11300-ZORO
Zoro #
G107479621
UPC #
193271388745
Country of Origin
Malaysia
Dimensions
Overall Height
14.9
Overall Width
57.09
Overall Length
78.19
Details
Color
Ash Walnut
Material
Bed: Rubberwood,MDF With Ash Veneer,Tropical,LVL
HB: Rubberwood,MDF with Ash Veneer,synthetic rattan
NS & Dresser: Rubberwood,MDF,synthetic rattan
Includes
One (1) Full Size Bed; Two (2) Nightstands; One (1) Dresser
For Use With
Bedroom
Description
Cultivate a vintage chic vibe in your bedroom with the Rina bedroom set Made in Malaysia, this lovely set includes one platform bed, one dresser, and two nightstands embellished with woven synthetic rattan Each nightstand features two drawers to efficiently organize bedside essentials while the dresser features six drawers to organize your daily routine The Rina set requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring The wraparound design of the headboard produces a cozy ambiance, making the Rina bedroom set a beautiful tribute to midcentury designDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.