Risha Mid-Century Modern Ash Walnut Finished Wood and Rattan King Size Headboard

  • Mfr # 237-12649-ZORO

  • Zoro # G512302682


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown
Material
Rubber Wood/Synthetic Rattan(Panel)
Overall Height
0.8"
Overall Width
78.1"
Overall Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237-12649-ZORO
Zoro #
G512302682
UPC #
193271284559
Country of Origin
Malaysia

Dimensions

Overall Height
0.8"
Overall Width
78.1"
Overall Length
60"

Details

Color
Walnut Brown
Material
Rubber Wood/Synthetic Rattan(Panel)
For Use With
Bedroom
Includes
One King Size Headboard
Style
Mid-Century
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean

Description

The robust yet soothing nature of classic design arrives in the stunning Risha headboard. Made in Malaysia, this mid-century piece consists of a sturdy wood frame embellished with woven rattan. Its arch silhouette features crisp lines joined with smooth curves for a rich visual texture with geometric charm. The Risha requires assembly and features five unique heights customization settings. With a character of bold refinement, the Risha headboard is a magnificent bedroom backdrop.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.