
Roanoke Ottoman, 46 in W, 15.3 in H, Plywood, Bonded Leather, Black
Mfr # 105-5274
Zoro # G2563468
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
15.3 in
Width
46 in
Depth
17 in
Material
Plywood, Bonded Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105-5274
Zoro #
G2563468
UPC #
847321025622
Country of Origin
Malaysia
Dimensions
Height
15.3 in
Width
46 in
Depth
17 in
Details
Color
Black
Material
Plywood, Bonded Leather
Item
Roanoke Ottoman
Features
Padded, Storage Compartment, Upholstered, Cushioned Seat, Comfortable
Frame Material
Eucalyptus Wood
Style
Contemporary
Filling Material
Polyurethane Foam
Description
Need concealed storage space but demand style? Look no further than our Roanoke Ottoman. This contemporary ottoman boasts a black bonded leather exterior over a genuine eucalyptus wood frame. Cushioned comfort is achieved via polyurethane foam padding so the top can be used for additional seating as well as a comfortable footrest. Striking rectangular feet contrast against the upholstery’s softened corners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.