
Rockwell Glam and Luxe Blush Pink Velvet Upholstered and Gold Finished Metal Storage Bench (Discontinued)
- Mfr # 198-12211-ZORO
- Zoro # G204101654
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
198-12211-ZORO
Zoro #
G204101654
UPC #
193271222995
Country of Origin
China
Dimensions
Overall Length
15.7
Overall Height
17.7
Overall Width
43.3
Details
Weight Capacity
25.4
Color
Blush Pink/Gold
Includes
One (1) Bench
Material
Fabric "Polyester 100%",Pine Wood,,Metal
Weight
25.4
For Use With
Living Room
Description
Modernize your space with the outstanding style and convenience of the Rockwell storage bench. Made in China, this bench is comprised of a sturdy wood frame padded with foam and upholstered in sumptuous velvet fabric. The lift-top cushion opens to reveal convenient storage space, perfect to store extra pillows and blankets in a living room or bedroom. The Rockwell requires assembly and utilizes minimalist metal legs for excellent support in contemporary style. A handy addition that exudes modern glamour, the Rockwell storage bench is a lovely upgrade to any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.