
Roden Modern Two-Tone Wood Coffee Table with Lift-Top Storage Compartment
Mfr # 229-12916-ZORO
Zoro # G912303104
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Width
42.5"
Length
17.7"
Height
15.7"
Frame Color
Dark Brown/Black
Frame Material
Particle Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229-12916-ZORO
Zoro #
G912303104
UPC #
193271355723
Country of Origin
China
Dimensions
Width
42.5"
Length
17.7"
Height
15.7"
Details
Frame Color
Dark Brown/Black
Frame Material
Particle Board
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Coffee Table
Care instruction
Wipe Clean
For Use With
Living Room
Style
Modern
Description
Elevate the capabilities of your living room with the fantastic convenience and crisp style of the Roden coffee table. Made in China, this sleek modern piece is crafted from solid wood. This versatile piece is fitted with a lift-top table that opens to reveal three interior storage compartments. The Roden requires assembly and features two open shelves that easily organize more common items like books, remotes, and more. Angled legs lend a classic silhouette, making the Roden coffee table a remarkable fusion of style and convenience.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.