Roden Transitional Dark Brown Nightstand with Rattan
- Mfr # 247-13771-ZORO
- Zoro # G523546471
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood, MDF + MDP, Synthetic Rattan(Drawer Front)
For Use With
Bedroom
Color
Dark Brown
Height
20.5 in
Size
1-Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 247-13771-ZORO
- Zoro #
- G523546471
- UPC #
- 193271429707
- Country of Origin
- Malaysia
- Material
- Rubberwood, MDF + MDP, Synthetic Rattan(Drawer Front)
- For Use With
- Bedroom
- Color
- Dark Brown
- Assembly
- Unassembled
- Style
- Transitional
Dimensions
- Height
- 20.5 in
- Size
- 1-Drawer
- Length
- 15 in
- Width
- 20 in
Description
Timeless grace arrives to transform your nightly routine with the Roden nightstand. Made in Malaysia, this transitional piece is crafted from sturdy wood. The drawer offers convenient storage for bedside essentials, while the lower shelf between its legs accommodates larger items. The Roden requires assembly and features a beautiful woven rattan drawer front that lends a touch of mid-century flair. Elegant turned legs complete the look, making the Roden nightstand a refined bedside fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.