This item is Discontinued.

Baxton Studio Roderick Modern and Contemporary Weathered Oak Finished Wood and Black Metal 2Drawer Coffee Table 213-12490-ZORO

Roderick Modern and Contemporary Weathered Oak Finished Wood and Black Metal 2Drawer Coffee Table (Discontinued)

  • Mfr # 213-12490-ZORO
  • Zoro # G007479578
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
213-12490-ZORO
Zoro #
G007479578
UPC #
193271259229
Country of Origin
China

Dimensions

Width
39.4
Length
19.7
Height
17.7

Details

Tabletop Material
Fir Wood,Metal "Iron"
Tabletop Color
Weathered Oak/Black
Assembled/Unassembled
Assembly Required
Includes
One (1) Coffee Table

Description

Create a cozy setting in your living room around the rustic tones of the Roderick coffee table Made in China, this table is comprised of a wood frame supported by a metal base Two drawers offer space to organize books, accessories, and movies while reserving the tabletop for daily use The Roderick requires assembly and features circular metal drawer knobs that elegantly stand out against the wood grain Showcasing a sleek outline, the Roderick coffee table serves as a wonderful anchor point in any common space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.