Rose Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Dining Chair

  • Mfr # 203-12589

  • Zoro # G904401139


product price:  $265.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
fabric "70% cotton, 30% polyester", rattan, foam, rattan semi pole
Color
White/Natural Brown
For Use With
Dining Room
Overall Length
18.75
Includes
One (1) Dining Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203-12589
Zoro #
G904401139
UPC #
193271276479
Country of Origin
Indonesia

Dimensions

Overall Length
18.75
Overall Height
40.5
Overall Width
19

Details

Material
fabric "70% cotton, 30% polyester", rattan, foam, rattan semi pole
Color
White/Natural Brown
For Use With
Dining Room
Includes
One (1) Dining Chair
Weight
14.8

Description

The carefree charm of the Rose dining chair brings a soothing atmosphere to every meal. This chair is comprised of a natural rattan frame adorned with bamboo-like embellishments. Its seat features a plush cushion padded with soft foam and upholstered in smooth fabric for exceptional comfort. The Rose will arrive fully assembled and features an openwork frame that allows light to flow naturally throughout the room. With an exquisite outline and laidback design, the Rose dining chair lends a tranquil ambiance to any dining occasion.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.