Rosita Mid-Century Modern Light Grey Velvet Fabric and Walnut Brown Finished Platform Bed-Queen

  • Mfr # 242-13530-ZORO

  • Zoro # G412303024


product price:  $355.99
/ea
Free Shipping & Returns

Key Features

Color
Light Grey/Walnut Brown/Brown
Material
Plywood +MDF +LVL+Veneer(Frame)/ Fabric "100% Polyester"/Polyurethane Foam/Rubber Wood(Legs)
Overall Height
85.4"
Overall Width
65.2"
Overall Length
37.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
242-13530-ZORO
Zoro #
G412303024
UPC #
193271412129
Country of Origin
Malaysia

Dimensions

Overall Height
85.4"
Overall Width
65.2"
Overall Length
37.6"

Details

Color
Light Grey/Walnut Brown/Brown
Material
Plywood +MDF +LVL+Veneer(Frame)/ Fabric "100% Polyester"/Polyurethane Foam/Rubber Wood(Legs)
For Use With
Bedroom
Includes
One Queen Size Bed
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century

Description

Soothing relaxation arrives with the traditional craftsmanship of the lovely Rosita platform bed. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame padded with foam and upholstered in sumptuous velvet fabric. Its rounded headboard is embellished with woven rattan to create a light, airy backdrop to your bedroom. The Rosita requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Rounded legs complete the soothing geometry of the piece, making the Rosita platform bed a remarkable anchor of any bedroom arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.