Rowanne Mid-Century Modern Walnut Brown Rubberwood and Rattan Frame Wall Mirror

  • Mfr # 244-13653-ZORO

  • Zoro # G312302561


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Width
31.1"
Length
70.9"
Material
Rubberwood/Synthetic Rattan/Mirrored Glass/ MDF(Backside)
Color
Walnut Brown
Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244-13653-ZORO
Zoro #
G312302561
UPC #
193271420964
Country of Origin
Malaysia

Dimensions

Width
31.1"
Length
70.9"
Depth
1"

Details

Material
Rubberwood/Synthetic Rattan/Mirrored Glass/ MDF(Backside)
Color
Walnut Brown
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Style
Mid-Century
Features
Wood frame with rattan look embellishments
For Use With
Bedroom
Includes
One Mirror

Description

Embellish you space with the subtle luxury of the stunning Rowanne wall mirror. Made in Malaysia, this mid-century inspired piece is crafted from sturdy rubberwood and is adorned with a large central mirror. The bold borders of the rectangular frame are adorned with rattan look accents that add a touch of robust style to the piece. The Rowanne requires assembly and is able to be mounted both vertically and horizontally. Radiating hearty timelessness, the Rowanne wall mirror elevates any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.