
Royce Mid-Century Modern Transitional Light Grey Fabric and Ash Walnut Finished Wood Queen Size Bed (Discontinued)
- Mfr # 226-12890-ZORO
- Zoro # G812302665
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
226-12890-ZORO
Zoro #
G812302665
UPC #
193271349616
Country of Origin
Malaysia
Dimensions
Overall Height
91.3"
Overall Width
65.4"
Overall Length
42.9"
Details
Color
Light Grey/Ash Walnut
Material
Fabric "100% Polyester"/ Rubberwood/MDF/ Foam
For Use With
Bedroom
Includes
One Queen Size Bed
Style
Transitional
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery
Description
Acquaint your bedroom with the flair of mid-century craftsmanship with the lovely Royce platform bed. Made in Malaysia, this retro inspired piece consists of a solid wood frame with a headboard padded with foam and upholstered in soft fabric. The wingback headboard features a sleek channel tufted design that serves as a crisp bedroom backdrop while offering plush back support. The Royce requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs accentuate the eye-catching outline of the piece, making the Royce platform bed an extraordinary addition to any bedroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.