Roze Mid-Century Dark Grey Fabric Upholstered and Walnut brown Finished Wood Platform Bed-Twin

  • Mfr # 192-11542-11159-ZORO

  • Zoro # G404101805


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%",MDF,Rubberwood,Foam
Overall Height
14.9
Overall Width
40.55
Overall Length
77.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-11542-11159-ZORO
Zoro #
G404101805
UPC #
193271295357
Country of Origin
Malaysia

Dimensions

Overall Height
14.9
Overall Width
40.55
Overall Length
77.4

Details

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%",MDF,Rubberwood,Foam
For Use With
Kids Room
Includes
One (1) Twin Size Bed
Weight Capacity
66.5
Weight
66.5

Description

Coordinate your bedroom with the sleek symmetry of the Roze bed. Made in Malaysia, this bed is constructed from sturdy wood in a walnut brown finish that adds natural warmth to any space. Its chevron tufted headboard establishes an alluring, geometric backdrop, while plush foam padding provides pleasant comfort for you to lean against when sitting up in bed. Requiring assembly, the Roze utilizes wood slats for mattress support, which eliminate the need for a box spring. A simple yet striking addition, the Roze bed is an outstanding addition to any bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.