
Roze Mid-Century Light Grey Fabric Upholstered and Walnut brown Finished Wood Platform Bed-Twin (Discontinued)
- Mfr # 192-11538-11159-ZORO
- Zoro # G404101416
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192-11538-11159-ZORO
Zoro #
G404101416
UPC #
193271295371
Country of Origin
Malaysia
Dimensions
Overall Height
14.9
Overall Width
40.55
Overall Length
77.4
Details
Color
Light Grey/Walnut Brown
Material
Fabric "Polyester 100%",MDF,Rubberwood,Foam
For Use With
Kids Room
Includes
One (1) Twin Size Bed
Weight Capacity
66.5
Weight
66.5
Description
Coordinate your bedroom with the sleek symmetry of the Roze bed. Made in Malaysia, this bed is constructed from sturdy wood in a walnut brown finish that adds natural warmth to any space. Its chevron tufted headboard establishes an alluring, geometric backdrop, while plush foam padding provides pleasant comfort for you to lean against when sitting up in bed. Requiring assembly, the Roze utilizes wood slats for mattress support, which eliminate the need for a box spring. A simple yet striking addition, the Roze bed is an outstanding addition to any bedroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.