This item is Discontinued.

Baxton Studio Ruana Modern Bohemian Natural Brown Finished Rattan 3-Tier Display Shelf 205-12682

Ruana Modern Bohemian Natural Brown Finished Rattan 3-Tier Display Shelf (Discontinued)

  • Mfr # 205-12682
  • Zoro # G604401156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205-12682
Zoro #
G604401156
UPC #
193271284894
Country of Origin
Indonesia

Dimensions

Overall Length
9.6
Overall Height
26.8
Size
Overall Dimensions: 26.80" High x 21.50" Wide x 9.60" Deep; Open Shelf Dimensions: 20.50" Wide x 8.70" Deep x 6.70" High; Second Open Shelf Dimensions: 17.0" Wide x 8.70" Deep x 10.60" High;
Overall Width
21.5

Details

Weight Capacity
6.4
Color
Natural Brown
Material
rattan
Includes
One (1) Shelving Unit
For Use With
Living Room
Assembly
Assembled

Description

Liven up your interior with the eye-catching yet efficient design of the Ruana display shelf. This shelf is comprised of a rattan frame fitted with woven shelves. Three tiers of shelves create a stunning platform to organize and display decorations or household essentials. The Ruana will arrive fully assembled and features a unique, rounded frame inspired by exotic craftsmanship. A handy yet visually striking addition, the Ruana display shelf organizes your space in extraordinary style.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.