
Rumi Modern Farmhouse Natural Brown Finished Wood and Black Metal Console Table (Discontinued)
- Mfr # 226-12495-ZORO
- Zoro # G412302515
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
226-12495-ZORO
Zoro #
G412302515
UPC #
193271259274
Country of Origin
China
Dimensions
Overall Depth
13.8"
Overall Length
30.7"
Width
39.4"
Details
Frame Material
MDF
Assembly
Assembly Required(Instructions Comes with the box)
Color
Natural Brown/Black
Includes
One Console Table
Care instruction
Wipe Clean
Style
Farmhouse
For Use With
Entryway
Description
Bring in a touch of countryside flair to your space with the sleek craftsmanship of the Rumi console table. Made in China, this farmhouse inspired piece consists of a solid wood frame embellished with metal accents. The wide, rectangular tabletop serves as a wonderful display area while the lower shelf easily accommodates larger items. The Rumi requires assembly and features crisscross side beams for superb stability while lending an industrial feel. Sure to refresh the atmosphere of any interior, the Rumi console table enhances any layout.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.