This item is Discontinued.

Baxton Studio Ryland Modern Industrial Black Finished Metal Dining Chair Set , PK4 193-4PC-12040-ZORO

Ryland Modern Industrial Black Finished Metal Dining Chair Set , PK4 (Discontinued)

  • Mfr # 193-4PC-12040-ZORO
  • Zoro # G004101465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193-4PC-12040-ZORO
Zoro #
G004101465
UPC #
193271215171
Country of Origin
China

Dimensions

Length
20.5
Height
28
Width
20.7
Overall Height
28
Overall Length
20.5
Overall Width
20.7

Details

Material
Metal
Color
Black
Includes
Four (4) Dining Chairs
Assembled/Unassembled
Fully Assembled
Weight Capacity
9
For Use With
Dining Room
Weight
9

Description

Give your dining room a sleek, industrial overhaul with the Ryland dining chair. Made in China, this set includes four chairs constructed from metal featuring a black finish. Its curved backrest forms convenient armrests while its open design allows light to flow more easily throughout the room. The Ryland will arrive fully assembled and is set on top of angled legs for excellent stability and support. The robust style and smooth comfort of the Ryland dining chair are sure to elevate any dining experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.