This item is Discontinued.

Baxton Studio Ryland Modern Industrial Brown Finished Metal Dining Chair Set , PK4 193-4PC-12041-ZORO

Ryland Modern Industrial Brown Finished Metal Dining Chair Set , PK4 (Discontinued)

  • Mfr # 193-4PC-12041-ZORO
  • Zoro # G004101434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
193-4PC-12041-ZORO
Zoro #
G004101434
UPC #
193271215188
Country of Origin
China

Dimensions

Height
28
Length
20.5
Width
20.7
Overall Height
28
Overall Length
20.5
Overall Width
20.7

Details

Material
Metal
Color
Gunmetal
Assembled/Unassembled
Fully Assembled
Includes
Four (4) Dining Chairs
Weight Capacity
9
For Use With
Dining Room
Weight
9

Description

Give your dining room a sleek, industrial overhaul with the Ryland dining chair. Made in China, this set includes four chairs constructed from metal featuring a brown finish. Its curved backrest forms convenient armrests while its open design allows light to flow more easily throughout the room. The Ryland will arrive fully assembled and is set on top of angled legs for excellent stability and support. The robust style and smooth comfort of the Ryland dining chair are sure to elevate any dining experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.