Ryland Modern Industrial Grey Finished Metal Dining Chair Set , PK4

  • Mfr # 193-4PC-12042-ZORO

  • Zoro # G504101385


product price: $221.99
/pk 4, $55.50/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Material
Metal
Color
Grey
Width
20.7
Assembled/Unassembled
Fully Assembled
Includes
Four (4) Dining Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193-4PC-12042-ZORO
Zoro #
G504101385
UPC #
193271215195
Country of Origin
China

Dimensions

Width
20.7
Height
28
Length
20.5
Overall Height
28
Overall Length
20.5
Overall Width
20.7

Details

Material
Metal
Color
Grey
Assembled/Unassembled
Fully Assembled
Includes
Four (4) Dining Chairs
Weight Capacity
9
For Use With
Dining Room
Weight
9

Description

Give your dining room a sleek, industrial overhaul with the Ryland dining chair. Made in China, this set includes four chairs constructed from metal featuring a grey finish. Its curved backrest forms convenient armrests while its open design allows light to flow more easily throughout the room. The Ryland will arrive fully assembled and is set on top of angled legs for excellent stability and support. The robust style and smooth comfort of the Ryland dining chair are sure to elevate any dining experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.